4 in. Black Threaded & Coupled A53A Schedule 40 Carbon Steel Pipe (Global)
4 in. Black Threaded & Coupled A53A Schedule 40 Carbon Steel Pipe (Global)
Package Quantity Info:
Foot: 1 Stick: 21 Lift: 210-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Import
Specifications
- ANSI:
- ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6, ANSI B1.20.1
- ASME:
- ASME B36.10M
- ASTM:
- ASTM A-53, ASTM A-53M, ASTM A-865
- Application:
- Fire Protection
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Grade:
- A
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 4 in
- Pressure Class:
- 1900 psi
- Schedule Class:
- 40
- Wall Thickness:
- 0.237 in