This product requires certification to purchase.

4 in. FNPT 125# Domestic Cast Iron 90 Degree Elbow

4 in. FNPT 125# Domestic Cast Iron 90 Degree Elbow

  • Fast #
  • Part #BCI9P
  • Item #52412
  • Manufacturer Part #0300002409
5 out of 5 Customer Rating

4 in. FNPT 125# Domestic Cast Iron 90 Degree Elbow

  • Fast #
  • Part #BCI9P
  • Item #52412
  • Manufacturer Part #0300002409
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.4
ASTM:
ASTM A-126
Application:
Fire Protection, Residential
Coating:
Black
Elbow Degree:
90°
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT x FNPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow, Straight
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
40
UPC:
690291011979