4 in. FNPT Brass 90 Degree Elbow

Part #IBRLF9P  |  Item #4736827  |  Manufacturer Part #XNL101-64

$339.02 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IBRLF9A | Mfr. Part #XNL101-02

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.89 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IBRLF9B | Mfr. Part #XNL101-04

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.50 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IBRLF9C | Mfr. Part #XNL101-06

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.70 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IBRLF9D | Mfr. Part #XNL101-08

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.89 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #IBRLF9F | Mfr. Part #XNL101-12

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.32 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IBRLF9G | Mfr. Part #XNL101-16

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.56 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBRLF9H | Mfr. Part #XNL101-20

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.67 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBRLF9J | Mfr. Part #XNL101-24

    Call for Pricing
    Call for Pricing
    Call us for price
    $56.78 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IBRLF9K | Mfr. Part #XNL101-32

    Call for Pricing
    Call for Pricing
    Call us for price
    $66.42 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBRLF9L | Mfr. Part #XNL101-40

    Call for Pricing
    Call for Pricing
    Call us for price
    $130.30 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IBRLF9M | Mfr. Part #XNL101-48

    Call for Pricing
    Call for Pricing
    Call us for price
    $203.06 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IBRLF9P | Mfr. Part #XNL101-64

    Call for Pricing
    Call for Pricing
    Call us for price
    $339.02 /EACH

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18

ASME Specifications: ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18

ASTM Specifications: ASTM B-584

Clean Bagged: No

Elbow Degree: 90

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Elbow, Straight

High Pressure: 200

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Pressure Class: 125#

Schedule Class: 40;Standard

Temperature Range: -20 to 400 Deg F

Weight: 7.70