4 in. Mechanical Joint Ductile Iron Retainer Gland
4 in. Mechanical Joint Ductile Iron Retainer Gland
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI C104, ANSI C110, ANSI C111
- AWWA:
- AWWA A-21.4, AWWA A-21.10, AWWA A-21.11, AWWA C-104, AWWA C-110, AWWA C-111
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes
- UPC:
- 670610498810
- Weight:
- 6 lb