4 in. No Hub Cast Iron Coupling

Part #T006268  |  Item #3984124  |  Manufacturer Part #006268

$5.95 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #T006220 | Mfr. Part #006220

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.21 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #T006268 | Mfr. Part #006268

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.95 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Designed to connect cast iron hubless soil pipe and fittings in sanitary and storm drains as well as waste and vent applications
  • Assembled for maximum corrosion resistance

Documents

Specifications

ASTM Specifications: ASTM 412, ASTM C-1277, ASTM C-564, ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-471, ASTM D-573, ASTM D-624

Application: DWV

Clean Bagged: No

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Coupling, Straight

Material: Rubber, Stainless Steel

Material Type: Neoprene

NSF Certified: Yes

Origin: Domestic

UL Listed: No