4 in. No-Hub x Spigot Cast Iron Running Trap with Double Vent
4 in. No-Hub x Spigot Cast Iron Running Trap with Double Vent
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Made in the USA
- Excellent sound-deadening qualities
- Not intended for pressure use
Specifications
- ASTM:
- ASTM A-888
- Application:
- DWV
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connection 4:
- Spigot
- End Connections:
- No Hub x No Hub x No Hub x Spigot
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Size 4:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Running Trap
- Material:
- Cast Iron
- Material Type:
- NH 45A
- Maximum Temperature:
- 212
- Minimum Temperature:
- 32
- NSF Certified:
- Yes
- Weight:
- 21.377 lb
- Width:
- 13-1/2 in