4 x 3/2 in. 16 ga Pre-Galvanized Stainless Steel Band Hanger
Fig 200S 4 x 3/2 in. 16 ga Pre-Galvanized Stainless Steel Band Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size 1/2 to 2 In. capture design keeps adjusting nut from separating with hangers
- Pipe size 1/2 in. to 8 in.
- Size 2-1/2 to 8 In. spring tension on nut holds it securely in hanger before installation
- Knurled swivel nut design permits hanger adjustment after installation
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Adjustable:
- Yes
- Application:
- Fire Protection
- Coating:
- Pre-Galvanized
- Collection:
- Fig 200S
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Gauge (metal):
- 16 ga
- Height:
- 7-3/8 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Band Hanger
- Rod Size (in):
- 3/2 in
- Size:
- 3/8 in-16
- Temperature Range:
- Up to 650 Deg F
- UL Listed:
- Yes
- Weight:
- 0.35 lb
- Work Load Limit:
- 1000 lb