This product requires certification to purchase.

4 in. Plastic Bi-Fold Door Slide Guide in White (Pack of 2)

4 in. Plastic Bi-Fold Door Slide Guide in White (Pack of 2)

  • Fast #
  • Part #PMP6539
  • Item #4871012
  • Manufacturer Part #MP6539
5 out of 5 Customer Rating
Brand image

4 in. Plastic Bi-Fold Door Slide Guide in White (Pack of 2)

  • Fast #
  • Part #PMP6539
  • Item #4871012
  • Manufacturer Part #MP6539
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Top mount
  • Two way spring snugger
  • Fasteners are not included with this item
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-3/8
Hardware Type:
Bi-Fold Door Slide Guide
Height:
3/8
Length:
4
Material:
Plastic
Material Type:
Nylon
Package Quantity:
Pack of 2
UPC:
635148009105