4 in x 100 in 30 ga Galvanized Steel Oval Duct Pipe
4 in x 100 in 30 ga Galvanized Steel Oval Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Coating:
- Galvanized
- Diameter:
- 4
- Duct Size:
- 4 in
- Gauge (metal):
- 30
- Length:
- 100
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 687384756343
- Vent Duct Shape:
- Oval