This product requires certification to purchase.

4 in x 12 in 26 ga Galvanized Steel Round Duct Pipe

4 in x 12 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP26PG
  • Item #5154394
  • Manufacturer Part #RP010426012
4.8 out of 5 Customer Rating

4 in x 12 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP26PG
  • Item #5154394
  • Manufacturer Part #RP010426012
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Round pipe with snap lock seam
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
4 in
Duct Size:
4 in
Gauge (metal):
26 ga
Length:
12 in
Material:
Steel
Product Type:
Snap Lock Pipe, Smoke Pipe
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round