4 in. x 20 ft. Schedule 40 PVC-DWV Plain End Pipe
4 in. x 20 ft. Schedule 40 PVC-DWV Plain End Pipe
-
Pick Up: 960 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Triple-marked pipe that can also be used in DWV and pressure applications
- Designed to withstand pressure associated with underground well installation
- Used primarily to line wells for drinking water
- ASTM Specifications: ASTM D-1784, ASTM D-1785, ASTM D-2665
- NSF certified
- Used in irrigation, underground sprinkler systems, swimming pools, outdoor applications and cold water supply line when used with PVC Schedule 40 Pressure Fittings
- For use where systems will not exceed 140° F
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2665, ASTM F-480
- Application:
- Sanitary, Sewage, Storm Drainage
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 4-1/2 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 4 in
- Pressure - Maximum:
- 480 psi
- Pressure Class:
- 130#
- Schedule Class:
- 40
- Wall Thickness:
- 0.237 in
- Weight:
- 205.5 lb