This product requires certification to purchase.

4 in x 36 in 24 ga Stainless Steel Round Duct Pipe

4 in x 36 in 24 ga Stainless Steel Round Duct Pipe

  • Fast #
  • Part #SHMSSHLPP36
  • Item #3081149
  • Manufacturer Part #NP010436
5 out of 5 Customer Rating

4 in x 36 in 24 ga Stainless Steel Round Duct Pipe

  • Fast #
  • Part #SHMSSHLPP36
  • Item #3081149
  • Manufacturer Part #NP010436
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Galvanized steel
  • Requires Certification

Documents


Specifications

Diameter:
4
Duct Size:
4 in
Gauge (metal):
24
Length:
36
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round