This product requires certification to purchase.

4 in x 60 in 26 ga Spiral Duct Pipe

4 in x 60 in 26 ga Spiral Duct Pipe

  • Fast #
  • Part #SHMSP26P5
  • Item #4146505
  • Manufacturer Part #GP02042605
4.2 out of 5 Customer Rating

4 in x 60 in 26 ga Spiral Duct Pipe

  • Fast #
  • Part #SHMSP26P5
  • Item #4146505
  • Manufacturer Part #GP02042605
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
4 in
Duct Size:
4 in
Gauge (metal):
26 ga
Length:
60 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Spiral