4 in. 11 ga 304L Stainless Steel Square Tube
4 in. 11 ga 304L Stainless Steel Square Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- FM Approved:
- No
- Gauge (metal):
- 11 ga
- Length:
- 4 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- PipeTubing Size:
- 4 in
- UL Listed:
- No