This product requires certification to purchase.

4 in. 150# SS 316L 1/8 Thick Paddle Blind Flange Stainless Steel

Flat Face 4 in. 150# SS 316L 1/8 Thick Paddle Blind Flange Stainless Steel

  • Fast #
  • Part #DS6LPBFAP
  • Item #4107807
  • Manufacturer Part #DS6LPBFAP
3.4 out of 5 Customer Rating

Flat Face 4 in. 150# SS 316L 1/8 Thick Paddle Blind Flange Stainless Steel

  • Fast #
  • Part #DS6LPBFAP
  • Item #4107807
  • Manufacturer Part #DS6LPBFAP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.48
ASTM:
ASTM A182
Application:
Industrial
Collection:
Flat Face
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Flange Type:
Paddle Blind
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No