4 in. 150# Standard 304L Stainless Steel Raised Face Weld Neck Flange

You last purchased this on
 

4 in. 150# Standard 304L Stainless Steel Raised Face Weld Neck Flange

This product requires certification to purchase.
You last purchased this on
 

4 in. 150# Standard 304L Stainless Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #DS4LRFWNFP
  • Item #81322
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Flange Type:
Raised Face, Weld Neck
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Pressure Class:
150#
Schedule Class:
Standard