4 in. 26 ga Galvanized T-Top Base
4 in. 26 ga Galvanized T-Top Base
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 26 ga.
Documents
Specifications
- Gauge (metal):
- 26 ga
- Length:
- 4 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 4 in