4 in. 300# Carbon Steel Blind Flange API 590 Domestic
4 in. 300# Carbon Steel Blind Flange API 590 Domestic
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.48
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Flange Type:
- Blind
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 300#
- UL Listed:
- No