This product requires certification to purchase.

4 in. ABS DWV Closet Flange with Extension Spigot

4 in. ABS DWV Closet Flange with Extension Spigot

  • Fast #
  • Part #ADWVCFARESP
  • Item #835130
  • Manufacturer Part #ABS 00824 0600
5 out of 5 Customer Rating

4 in. ABS DWV Closet Flange with Extension Spigot

  • Fast #
  • Part #ADWVCFARESP
  • Item #835130
  • Manufacturer Part #ABS 00824 0600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Black fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 160° F
  • Lightweight, easy to install
  • Part of the TrueFit® system and Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
Fits Pipe Size
4 in
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
7 in
Width
7 in
Included Components
Test Cap Included
No
Characteristics & Features
Closet Flange Connection Type
Spigot
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
ABS
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
DWV
ASTM
ASTM D-2661, ASTM D-3311, ASTM D-3965
NSF
NSF 14
NSF Certified
Yes
UPC
611942031290