4 in. ABS DWV Street Wye
4 in. ABS DWV Street Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 140-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Made in the USA
- Lightweight, safe to handle, and easy to install
- Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures
- Meets ASTM standard D2661 and D3311
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-3965, ASTM D-2661, ASTM D-3311
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Spigot x Hub x Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942142965