4 in. Bell End x Spigot PVC Hub Insert Tee for 10 in. N-12® Drainage Pipe
4 in. Bell End x Spigot PVC Hub Insert Tee for 10 in. N-12® Drainage Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-969, ASTM D-3212, ASTM F-1417, ASTM F-2487, ASTM F-477
- Clean Bagged:
- No
- Fits Pipe Size:
- 4 in x 10 in
- Fitting Type:
- Insert Tee
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov