4 in. Bell End x Spigot PVC Hub Insert Tee for 15 in. N-12® Drainage Pipe
4 in. Bell End x Spigot PVC Hub Insert Tee for 15 in. N-12® Drainage Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-477, ASTM D-3212, ASTM C-969, ASTM F-2487, ASTM F-1417
- Clean Bagged:
- No
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Plastic, Rubber, Stainless Steel
- Material Type:
- PVC, 301, 305
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov