4 in. Beveled Schedule 40 Welded Black Carbon Steel Weld Pipe
4 in. Beveled Schedule 40 Welded Black Carbon Steel Weld Pipe
Package Quantity Info:
Foot: 1 Stick: 21 Bundle: 210All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53B
- Application:
- Fire Protection, Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 4 in
- Schedule Class:
- 40