This product requires certification to purchase.

4 in. Boot Damper with Washer & Nuts

4 in. Boot Damper with Washer & Nuts

  • Fast #
  • Part #SHMBDP
  • Item #3687283
  • Manufacturer Part #RX58D0430W
4.4 out of 5 Customer Rating

4 in. Boot Damper with Washer & Nuts

  • Fast #
  • Part #SHMBDP
  • Item #3687283
  • Manufacturer Part #RX58D0430W
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Connector
  • Galvanized steel, riveted construction
  • Requires Certification

Documents


Specifications

Diameter:
4 in
Gauge (metal):
30 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov