4 in. C153 Ductile Iron Union Tight x Flanged 22-1/2 Degree Bend
4 in. C153 Ductile Iron Union Tight x Flanged 22-1/2 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Ductile Iron Class:
- C153
- Elbow Degree:
- 22-1/2
- End Connection 1:
- Union
- End Connection 2:
- Flanged
- End Connections:
- Union x Flanged
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- UPC:
- 670610094029