This product requires certification to purchase.

4 in. Carbon Steel Plain End Casing Pipe

4 in. Carbon Steel Plain End Casing Pipe

  • Fast #
  • Part #GBPPE188P
  • Item #116576
  • Manufacturer Part #GBPPE188P
5 out of 5 Customer Rating

4 in. Carbon Steel Plain End Casing Pipe

  • Fast #
  • Part #GBPPE188P
  • Item #116576
  • Manufacturer Part #GBPPE188P
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
4 in
Wall Thickness:
0.188 in