This product requires certification to purchase.

4 in. Cast Copper DWV Long Turn Tee Wye

4 in. Cast Copper DWV Long Turn Tee Wye

  • Fast #
  • Part #CCDWVLTTYP
  • Item #27845
  • Manufacturer Part #10050476
5 out of 5 Customer Rating

4 in. Cast Copper DWV Long Turn Tee Wye

  • Fast #
  • Part #CCDWVLTTYP
  • Item #27845
  • Manufacturer Part #10050476
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 80
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Long Turn Tee Wye
Material:
Cast Copper DWV
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
683264504769