4 in. Cast Iron Closet Flange
4 in. Cast Iron Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Manufactured from 100% recycled content; not intended for pressure use
Specifications
- ASTM:
- ASTM A 74
- Application:
- DWV
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connection 2:
- Flanged
- End Connections:
- Spigot x Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3-1/4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 212
- Minimum Temperature:
- 32
- NSF Certified:
- Yes
- Weight:
- 3 lb
- Width:
- 7-1/4 in