4 in. Cast Iron Closet Flange with Test Cap
4 in. Cast Iron Closet Flange with Test Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 300 Pallet: 600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content; not intended for pressure use
Specifications
- ASTM:
- ASTM A 74
- Application:
- DWV
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Compression
- End Connection 2:
- Flanged
- End Connections:
- Compression x Flanged
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flange Type:
- Closet
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Material:
- Cast Iron
- Maximum Temperature:
- 212
- NSF Certified:
- Yes
- UPC:
- 611942121267
- Width:
- 7-1/4 in