This product requires certification to purchase.

4 in. Cast Iron P-Trap

4 in. Cast Iron P-Trap

  • Fast #
  • Part #SVDSPTP
  • Item #21590
  • Manufacturer Part #SV 00180 1000
5 out of 5 Customer Rating

4 in. Cast Iron P-Trap

  • Fast #
  • Part #SVDSPTP
  • Item #21590
  • Manufacturer Part #SV 00180 1000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 27 Pallet: 55
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content, not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74, ASTM C-564
Cleanout:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Connection Type:
Spigot x Hub
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
IAPMO Listed:
No
NSF Certified:
Yes
Schedule Class:
SV
Trap Material:
Cast Iron
Trap Size:
4 in
UPC:
611942016297