This product requires certification to purchase.

4 in. ChemDrain CPVC 45° Street Elbow

4 in. ChemDrain CPVC 45° Street Elbow

  • Fast #
  • Part #CPAWS4P
  • Item #2484360
  • Manufacturer Part #AW 00323 0040C
3.4 out of 5 Customer Rating

4 in. ChemDrain CPVC 45° Street Elbow

  • Fast #
  • Part #CPAWS4P
  • Item #2484360
  • Manufacturer Part #AW 00323 0040C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 280
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • Not intended for pressure use
  • Part of the TrueFit® system
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2661, ASTM D-3311, ASTM D-3965, ASTM D-1784
Application:
Chemical
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Grey
Elbow Degree:
45
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Street Elbow
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
611942104901