This product requires certification to purchase.

4 in. ChemDrain CPVC to IPS Transition Coupling

4 in. ChemDrain CPVC to IPS Transition Coupling

  • Fast #
  • Part #CPAWTCP
  • Item #2484370
  • Manufacturer Part #AW 00095 0040C
4.5 out of 5 Customer Rating

4 in. ChemDrain CPVC to IPS Transition Coupling

  • Fast #
  • Part #CPAWTCP
  • Item #2484370
  • Manufacturer Part #AW 00095 0040C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 220° F
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3311
Application:
Chemical
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
MPT
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Transition Coupling
Length:
5-3/8 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
Minimum Temperature:
32
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
611942105885
Weight:
0.648 lb