4 in. Copper 45° Street Elbow (Clean & Bagged, 4-1/8 in. OD)
4 in. Copper 45° Street Elbow (Clean & Bagged, 4-1/8 in. OD)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 128-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.18, ASME B16.22
- Clean Bagged:
- Yes
- Elbow Degree:
- 45°
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Wrot Copper
- NSF:
- NSF 61-G, NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 683264301313