This product requires certification to purchase.

4 in. Copper Coupling with Rolled Stop (4-1/8 in. OD)

4 in. Copper Coupling with Rolled Stop (4-1/8 in. OD)

  • Fast #
  • Part #CCRSP
  • Item #7583133
  • Manufacturer Part #9003853
3.7 out of 5 Customer Rating

4 in. Copper Coupling with Rolled Stop (4-1/8 in. OD)

  • Fast #
  • Part #CCRSP
  • Item #7583133
  • Manufacturer Part #9003853
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 20 Pallet: 320
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Lead-free
  • Dezincification resistant
  • ASTM B75 alloy C12200
  • NSF/ANSI/CAN-61 and 372
  • Material and workmanship per ASME B16.22
  • Material, workmanship and dimensions per MSS SP-104
  • NFPA 99 health care facilities gas and vacuum systems and the compressed gas association, pamphlet G4.1 (medical gas)
  • UL 207 recognized to 700 PSI (select diameters)
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
4-1/8 in
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
4-27/50 in
Weight
2.098 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling
Material
Wrot Copper
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B16.22
ASTM
ASTM B-75 Alloy C12200
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
UL 207
UPC
039923308382