This product requires certification to purchase.

4 in. CPVC Schedule 80 FPT Cap

4 in. CPVC Schedule 80 FPT Cap

  • Fast #
  • Part #CP80TCAPP
  • Item #459103
  • Manufacturer Part #9848-040
4.1 out of 5 Customer Rating

4 in. CPVC Schedule 80 FPT Cap

  • Fast #
  • Part #CP80TCAPP
  • Item #459103
  • Manufacturer Part #9848-040
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 585
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec CPVC Schedule 80 Cap Fpt
  • Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connections
FPT
Fitting Size 1
4 in
Fitting Sizes
4 in
Pressure - Maximum
11400 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Cap
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Waterworks, Semiconductor, Pharmaceutical, Waste
ASTM
ASTM F-437
FM Approved
No
NSF Certified
Yes
Origin
Domestic
UPC
622454591295