This product requires certification to purchase.

4 in. CPVC Schedule 80 Male Adapter

4 in. CPVC Schedule 80 Male Adapter

  • Fast #
  • Part #CP80MAP
  • Item #102201
  • Manufacturer Part #059294
3.5 out of 5 Customer Rating

4 in. CPVC Schedule 80 Male Adapter

  • Fast #
  • Part #CP80MAP
  • Item #102201
  • Manufacturer Part #059294
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 585
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Xirtec Soc x Mpt
  • Manufacturer may vary by location
  • Material: Plastic
  • Material Type: CPVC
  • Connection: Male
  • Schedule: 80
  • Adapter Type: Male
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM F439
Application:
Wastewater, Irrigation, Pharmaceutical, Waterworks
CSA Certified:
CSA B137.6
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
MPT
End Connections:
Socket Weld x MPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
622454592940