This product requires certification to purchase.

4 in. DIPS SDR 11 HDPE and PVC Electrofusion Coupling with 4.7S Pin

4 in. DIPS SDR 11 HDPE and PVC Electrofusion Coupling with 4.7S Pin

  • Fast #
  • Part #PED11E47SCP
  • Item #3291982
  • Manufacturer Part #200309
4.1 out of 5 Customer Rating

4 in. DIPS SDR 11 HDPE and PVC Electrofusion Coupling with 4.7S Pin

  • Fast #
  • Part #PED11E47SCP
  • Item #3291982
  • Manufacturer Part #200309
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
DIPS
End Connection 2
DIPS
End Connections
DIPS x DIPS
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling
Material
Plastic
Material Type
HDPE, PVC
Schedule Class
SDR 11
Warranty & Product Information
ASTM
ASTM D-2513, ASTM F-1055
AWWA
AWWA 1610
FM Approved
Yes
NSF Certified
No