This product requires certification to purchase.

4 in. Epoxy Ductile Iron Pipe Retainer Gland

4 in. Epoxy Ductile Iron Pipe Retainer Gland

  • Fast #
  • Part #MJEGP
  • Item #3522949
  • Manufacturer Part #670610102823
4.1 out of 5 Customer Rating

4 in. Epoxy Ductile Iron Pipe Retainer Gland

  • Fast #
  • Part #MJEGP
  • Item #3522949
  • Manufacturer Part #670610102823
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C151, ANSI C153
ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA A-21.53, AWWA C-151, AWWA C-153, AWWA C-900, AWWA C-905
Application:
Ductile Iron Pipe
Coating:
Epoxy
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
4 in
Height:
9-3/25 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Product Type:
Gland
UL Listed:
Yes
UPC:
670610102823
Weight:
4 lb