4 in. Extra Heavy Compression Gasket
4 in. Extra Heavy Compression Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used to join cast iron soil pipe with bell and spigot
- Intended for use with DWV and storm drainage systems
- Use with cast iron significantly reduces noise of plumbing system
- Made from Neoprene
- Made in the USA
Specifications
- ASTM:
- ASTM C-564
- Application:
- Sanitary Drain, DWV Pipe, Sewage, Storm Drainage
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 4
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Schedule Class:
- 80
- UPC:
- 611942026913