4 in. Flanged x Threaded Black 125# Cast Iron Tee
4 in. Flanged x Threaded Black 125# Cast Iron Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Flanged x Threaded x Threaded
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Cast Iron
- Pressure Class:
- 125#