This product requires certification to purchase.

4 in. FNPT 150# 316 Stainless Steel Coupling

4 in. FNPT 150# 316 Stainless Steel Coupling

  • Fast #
  • Part #MK611H64
  • Item #7780499
  • Manufacturer Part #K611H-64
5 out of 5 Customer Rating

4 in. FNPT 150# 316 Stainless Steel Coupling

  • Fast #
  • Part #MK611H64
  • Item #7780499
  • Manufacturer Part #K611H-64
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
1-91/100 in
Pressure Class
150#
Characteristics & Features
Fitting Type
Coupling, Straight
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ISO
ISO 49
Origin
Domestic
UPC
671404097394