This product requires certification to purchase.

4 in. FNPT 150# 316 Stainless Steel Union

4 in. FNPT 150# 316 Stainless Steel Union

  • Fast #
  • Part #IS6CTUSP114P
  • Item #1289846
  • Manufacturer Part #M687-64
5 out of 5 Customer Rating

4 in. FNPT 150# 316 Stainless Steel Union

  • Fast #
  • Part #IS6CTUSP114P
  • Item #1289846
  • Manufacturer Part #M687-64
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351, ASTM A-304
Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
IAPMO Listed:
No
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
UPC:
671404106331