4 in. FPT 150# Global Galvanized Malleable Iron Union
4 in. FPT 150# Global Galvanized Malleable Iron Union
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 4 Pallet: 168-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Lead-Free
- Material: Malleable Iron
- Coating: Galvanized
- Connection: Ground Joint
- Rating: 150#
- Import
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.14, ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-197, ASTM A-197M
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Union
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- Up to 347 Deg F
- UL Listed:
- Yes