4 in. FPT Schedule 80 CPVC Coupling
4 in. FPT Schedule 80 CPVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80