4 in. Galvanized Steel Starting Collar in Round Duct
4 in. Galvanized Steel Starting Collar in Round Duct
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Galvanized Steel
Documents
Specifications
- Diameter:
- 4 in
- Gauge (metal):
- 26 ga
- Height:
- 3-1/2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round