This product requires certification to purchase.

4 in. Grooved Welded Schedule 10 Stainless Steel Pipe

4 in. Grooved Welded Schedule 10 Stainless Steel Pipe

  • Fast #
  • Part #GSPGR16LP
  • Item #1435710
  • Manufacturer Part #SPGR16LP
3.8 out of 5 Customer Rating

4 in. Grooved Welded Schedule 10 Stainless Steel Pipe

  • Fast #
  • Part #GSPGR16LP
  • Item #1435710
  • Manufacturer Part #SPGR16LP
3.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Characteristics & Features
Material
Stainless Steel
Material Type
316L
PipeTubing Size
4 in
Pipe Wall Type
Welded
Schedule Class
10
Warranty & Product Information
ASTM
ASTM A-312
Origin
Global