This product requires certification to purchase.

4 in. Hub and DWV PVC Repair Coupling (Less Stop)

4 in. Hub and DWV PVC Repair Coupling (Less Stop)

  • Fast #
  • Part #SP130040
  • Item #4501423
  • Manufacturer Part #P130-040
4.6 out of 5 Customer Rating

4 in. Hub and DWV PVC Repair Coupling (Less Stop)

  • Fast #
  • Part #SP130040
  • Item #4501423
  • Manufacturer Part #P130-040
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2665, ASTM D-3311, ASTM F-1866, ASTM D-1784
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Repair Coupling
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
054211909362