4 in. Hub Straight and DWV PVC 90 Degree Vent Elbow
4 in. Hub Straight and DWV PVC 90 Degree Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 270-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Maximum service temperature 140°F
- Not for use with compressed air or other gases
Documents
Specifications
- Application:
- Drainage
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 90°
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, DWV
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923226082