This product requires certification to purchase.

4 in. Hub x Spigot Service Cast Iron 1/8 Degree Bend

4 in. Hub x Spigot Service Cast Iron 1/8 Degree Bend

  • Fast #
  • Part #SV4P
  • Item #32562
  • Manufacturer Part #PS-000532
3.9 out of 5 Customer Rating

4 in. Hub x Spigot Service Cast Iron 1/8 Degree Bend

  • Fast #
  • Part #SV4P
  • Item #32562
  • Manufacturer Part #PS-000532
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 85 Pallet: 170
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Hub
End Connection 2
Spigot
End Connections
Hub x Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Straight, 1/8 Bend
Material
Cast Iron
Material Type
SV 8
Schedule Class
SV
Warranty & Product Information
ASTM
ASTM A-74
NSF Certified
Yes
UPC
611942009039