4 in. Insert x IPS Spigot PVC Adapter
4 in. Insert x IPS Spigot PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Spigot
- End Connections:
- Barbed x Spigot
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter
- Length:
- 5-11/32 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 054211193563